PARKER
PARKER
B511ACH53C
PARKER PARKER
Description
B511ACH53C ; B5 AIR VALVE
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Air Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Part #
B511ACH53C
BDI #
20083156
Details
427.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/B511ACH53C/p/20083156
Your Price
$ 427.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Air Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
20 To 145 PSI
Operating Temperature Range
5 To 120 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1/2" NPT Conduit | 18" Leads
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Air Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Overall Width
1.18 Inch | 29.972 Millimeter
Overall Height
2.06 Inch | 52.324 Millimeter
Overall Length
5.78 Inch | 146.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


