PARKER
PARKER
B521ACB53C
PARKER PARKER
Description
B521ACB53C SOLENOID VALVE ; POR 1/4" MINI DIN
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Solenoid Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Part #
B521ACB53C
BDI #
21455052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/B521ACB53C/p/21455052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.906
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
20 To 145 PSI
Operating Temperature Range
5 To 120 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Solenoid Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Overall Width
1.18 Inch | 29.972 Millimeter
Overall Length
5.78 Inch | 146.812 Millimeter
Overall Height
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



