FESTO
FESTO
CPE14-M1BH-3GL-1/8 ; 196929
FESTO FESTO
Description
CPE14-M1BH-3GL-1/8 NR. 196929 ; AIR SOLENOID VALVE 2.5-8 BAR
Spool Valve; 1/8" G Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 116 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Part #
196929
BDI #
15013200
Details
477.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE14-M1BH-3GL-1-8-;-196929/p/15013200
Your Price
$ 477.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.5
EAN
4052568005139
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
36 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.9 Cv Factor | 900 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Normally Closed | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.13228
Long Description
Spool Valve; 1/8" G Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 116 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Overall Length
2.638 Inch | 67 Millimeter
Overall Width
1.587 Inch | 40.3 Millimeter
Overall Height
3.398 Inch | 86.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh