https://www.bdiexpress.com/medias/INDSMCVALVEX-AV2000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2M3xpbWFnZS9qcGVnfGFEVmxMMmd5TkM4eE1EazFORFEyT0RReU5UYzFPQzlKVGtSVFRVTldRVXhXUlZoZlFWWXlNREF3WDBSZk16QXdlRE13TUM1cWNHY3w4NGNjMzMxZmMwNmY5YWM0M2JkMjBiODk5ZTQ0ZjRiMGE0MGUzNTFmZWQzNmY4ZmRlZWJiYzEyNzdjZDg3NWU1
https://www.bdiexpress.com/medias/INDSMCVALVEX-AV2000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2M3xpbWFnZS9qcGVnfGFEVmxMMmd5TkM4eE1EazFORFEyT0RReU5UYzFPQzlKVGtSVFRVTldRVXhXUlZoZlFWWXlNREF3WDBSZk16QXdlRE13TUM1cWNHY3w4NGNjMzMxZmMwNmY5YWM0M2JkMjBiODk5ZTQ0ZjRiMGE0MGUzNTFmZWQzNmY4ZmRlZWJiYzEyNzdjZDg3NWU1
SMC
SMC
EAV2000-F02-3YC
SMC SMC
Description
EAV2000-F02-3YC ; SOFT START-UP VALVE
Solenoid Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
EAV2000-F02-3YC
BDI #
22571894
Details
270.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EAV2000-F02-3YC/p/22571894
Your Price
$ 270.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Lever | Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
20/24 Cv Factor | Air Fluid | DIN Terminal with Connector | Lever Locking Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.59525
Long Description
Solenoid Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.012 Inch | 76.5 Millimeter
Overall Height
4.921 Inch | 125 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

