https://www.bdiexpress.com/medias/INDSMCVALVEX-AV4000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxN3xpbWFnZS9qcGVnfGFEQmtMMmhpWkM4eE1EazFORFkyTlRjNE56UXlNaTlKVGtSVFRVTldRVXhXUlZoZlFWWTBNREF3WDBSZk16QXdlRE13TUM1cWNHY3wwOWY3MzA0ZjRmMGU4NzhjMTQyNzRmOGZkZTliY2FkYzNjNTM2ZGRiNTBjNzYwODVhMzRkMDVlZmQ1MTA2NTk5
https://www.bdiexpress.com/medias/INDSMCVALVEX-AV4000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxN3xpbWFnZS9qcGVnfGFEQmtMMmhpWkM4eE1EazFORFkyTlRjNE56UXlNaTlKVGtSVFRVTldRVXhXUlZoZlFWWTBNREF3WDBSZk16QXdlRE13TUM1cWNHY3wwOWY3MzA0ZjRmMGU4NzhjMTQyNzRmOGZkZTliY2FkYzNjNTM2ZGRiNTBjNzYwODVhMzRkMDVlZmQ1MTA2NTk5
SMC
SMC
EAV4000-F04-3D
SMC SMC
Description
EAV4000-F04-3D ; VALVE SOFT START UP
Solenoid Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
EAV4000-F04-3D
BDI #
17851018
Details
371.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EAV4000-F04-3D/p/17851018
Your Price
$ 371.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.691
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Lever | Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
61/76 Cv Factor | Air Fluid | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.63142
Long Description
Solenoid Valve; 1/2" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
5.787 Inch | 147 Millimeter
Overall Length
3.858 Inch | 98 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

