

ASCO VALVE
ASCO VALVE
EE8314R126-12-24VDC
ASCO VALVE ASCO VALVE
Description
EE8314R126-12-24VDC SOLENOID VALVE ; POR
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Gas - Water 145 PSI/Light Oil 100 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Part #
EE8314R126-12-24VDC
BDI #
26837102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8314R126-12-24VDC/p/26837102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Gas - Water 145 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Gas - Water 0 To 145 PSI | Light Oil 0 To 100 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.25 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Gas - Water 145 PSI/Light Oil 100 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh