

ASCO VALVE
ASCO VALVE
EE8345P001100-240
ASCO VALVE ASCO VALVE
Description
EE8345P001100-240 SOLENOID VALVE ; 1/4"X1/16" 4 BRASS 1.5/HW
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 100 To 240 V; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
345001PV1EE
BDI #
20699928
Details
1326.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8345P001100-240/p/20699928
Your Price
$ 1,326.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
100 To 240 V
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Light Oil - Water | General Service | Class I | Division 2 General Purpose
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 100 To 240 V; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.716 Inch | 94.386 Millimeter
Overall Length
3.976 Inch | 101 Millimeter
Overall Width
3.065 Inch | 77.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh