https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR1E1TDJoaFpDOHhNRGd3TkRnNU9ETXpNamN3TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MWQ4MTUzMDE2NzQ4ODczMGYwZDJhYzg0ZTVlNmUxNTUyNzRiZjE4ZTU3NDczYmQ2NWVkZDM1MzYxYjU2MmRlZA
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR1E1TDJoaFpDOHhNRGd3TkRnNU9ETXpNamN3TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MWQ4MTUzMDE2NzQ4ODczMGYwZDJhYzg0ZTVlNmUxNTUyNzRiZjE4ZTU3NDczYmQ2NWVkZDM1MzYxYjU2MmRlZA
ASCO VALVE
ASCO VALVE
EF8210G095AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
EF8210G095AC120/60 110/50 SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 10.1W
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8210G095AC120/60,110/50D
BDI #
20700564
Details
545.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8210G095AC120-60-110-50/p/20700564
Your Price
$ 545.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.4
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.545 Inch | 90.043 Millimeter
Overall Height
4.13 Inch | 104.9 Millimeter
Overall Width
2.29 Inch | 58.166 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

