

ASCO VALVE
ASCO VALVE
EF8215G020AC240/50
ASCO VALVE ASCO VALVE
Description
EF8215G020AC240/50 SOLENOID VLV
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 240/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 50 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Part #
215020G12EF
BDI #
20700920
Details
1315.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8215G020AC240-50/p/20700920
Your Price
$ 1,315.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/50 VAC
Media
Pneumatic
Maximum Pressure
50 PSI
Operating Pressure Range
0 To 50 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.4 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 240/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 50 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Width
2.46 Inch | 62.484 Millimeter
Overall Height
4.02 Inch | 102.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh