

ASCO VALVE
ASCO VALVE
EF8262H001AC48/60
ASCO VALVE ASCO VALVE
Description
EF8262H001AC48/60 SOLENOID VLV
Solenoid Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; 48/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 750 PSI/Light Oil 725 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
262001H27EF
BDI #
20701172
Details
800.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8262H001AC48-60/p/20701172
Your Price
$ 800.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 750 PSI | Light Oil 725 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 750 PSI | Light Oil 0 To 725 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.06 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; 48/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 750 PSI/Light Oil 725 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Height
2.85 Inch | 72.39 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh