

ASCO VALVE
ASCO VALVE
EF8263H125TAC440/50D
ASCO VALVE ASCO VALVE
Description
EF8263H125TAC440/50D SOLENOID VALVE, 3/8 X 9/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 440/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 49 PSI/Light Oil 35 PSI/Water 47 PSI; 32 To 180 Deg F; Teflon Seal; Brass
Part #
EF8263H125TAC440/50D
BDI #
27186798
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8263H125TAC440-50D/p/27186798
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
440/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 49 PSI | Light Oil 35 PSI | Water 47 PSI
Operating Pressure Range
Air - Inert Gas 0 To 49 PSI | Light Oil 0 To 35 PSI | Water 0 To 47 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 440/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 49 PSI/Light Oil 35 PSI/Water 47 PSI; 32 To 180 Deg F; Teflon Seal; Brass
Overall Height
3.2 Inch | 81.28 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh