https://www.bdiexpress.com/medias/INDASVVALVEX-8345G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyNzV8aW1hZ2UvanBlZ3xhREppTDJoa09DOHhNRGd3TWpNNU5qQXdORE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTlVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58ODczMjFlMjYzNTVhNGVkOWZjZmU2YWIzNmY0ZjMwMzhjYTJkNWYzMmQ3ZjJjNGM5YjEyNjYyMDQyZGJmZmU4ZA
https://www.bdiexpress.com/medias/INDASVVALVEX-8345G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyNzV8aW1hZ2UvanBlZ3xhREppTDJoa09DOHhNRGd3TWpNNU5qQXdORE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTlVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58ODczMjFlMjYzNTVhNGVkOWZjZmU2YWIzNmY0ZjMwMzhjYTJkNWYzMmQ3ZjJjNGM5YjEyNjYyMDQyZGJmZmU4ZA
ASCO VALVE
ASCO VALVE
EF8345G001AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
EF8345G001AC120/60 110/50D SOLENOID VLVE ; 1/4" FNPT 5P-4W 2POS 110/120VAC
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8345G001AC120/60,110/50D
BDI #
21430183
Details
869.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8345G001AC120-60-110-50D/p/21430183
Your Price
$ 869.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.97
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Explosion Proof | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.14
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
2.06 Inch | 52.324 Millimeter
Overall Height
4.62 Inch | 117.348 Millimeter
Overall Length
3.13 Inch | 79.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

