ASCO VALVE
ASCO VALVE
EFHCX8308C043F/13231DC125/DC
ASCO VALVE ASCO VALVE
Description
EFHCX8308C043F/13231DC125/DC VALVE ; SOLENOID MANUAL RESET
Valve; 3/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid/Handle Return; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
308043C75X13231
BDI #
20703478
Details
15333.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFHCX8308C043F-13231DC125-DC/p/20703478
Your Price
$ 15,333.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Handle Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
10 To 250 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | 11/16 Inch Orifice Size | Air - Inert Gas - Water Fluid | No Voltage Release | Explosion Proof | Class H | Battery Charging Coil | Normally Closed | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 3/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid/Handle Return; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
7.73 Inch | 196.342 Millimeter
Overall Length
5.88 Inch | 149.352 Millimeter
Overall Width
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh