BOSTON GEAR
BOSTON GEAR
EK41EA00-KS1-KB0
BOSTON GEAR BOSTON GEAR
Description
EK41EA00-KS1-KB0 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN
Directional Control Valve; 3/8" NPTF; 3 Port | 3 Way; 2 Position; Pneumatic; Palm Button | Spring Return; 150 PSI; -20 To 120 Deg F; Aluminum
Part #
74262
BDI #
178442
Details
899.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EK41EA00-KS1-KB0/p/178442
Your Price
$ 899.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.454
EAN
0781711742624
Product Group - BDI
F02352
Valve Type
Directional Control
Port Type
3/8" NPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Palm Button | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
-20 To 120 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Black Palm Button
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Directional Control
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
74262
Long Description
Directional Control Valve; 3/8" NPTF; 3 Port | 3 Way; 2 Position; Pneumatic; Palm Button | Spring Return; 150 PSI; -20 To 120 Deg F; Aluminum
Overall Height
2.16 Inch | 54.864 Millimeter
Overall Width
1.26 Inch | 32.004 Millimeter
Overall Length
5.88 Inch | 149.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



