BOSTON GEAR
BOSTON GEAR
EK71FA00-KCO-KT0
BOSTON GEAR BOSTON GEAR
Description
EK71FA00-KCO-KT0 SOLENOID VALVE ; NON-RETURNABLE NON-DETENT
Directional Control Valve; 1/2" NPTF; 5 Port | 4 Way; 2 Position; Pneumatic; Treadle Pedal | Non-Detent Return; 150 PSI; -20 To 120 Deg F; Aluminum
Part #
79025
BDI #
179367
Details
2129.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EK71FA00-KCO-KT0/p/179367
Your Price
$ 2,129.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.454
EAN
0781711790250
Product Group - BDI
F02352
Valve Type
Directional Control
Port Type
1/2" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Treadle Pedal | Non-Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
-20 To 120 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Directional Control
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
79025
Long Description
Directional Control Valve; 1/2" NPTF; 5 Port | 4 Way; 2 Position; Pneumatic; Treadle Pedal | Non-Detent Return; 150 PSI; -20 To 120 Deg F; Aluminum
Overall Length
8.34 Inch | 211.836 Millimeter
Overall Width
1.26 Inch | 32.004 Millimeter
Overall Height
3.44 Inch | 87.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



