Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EK71FA00-KS1-KL0 https://www.bdiexpress.com/medias/INDB-GVALVEX-74361-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MTl8aW1hZ2UvanBlZ3xhR1JsTDJoa1pTOHhNRGN3TnpNd05qZ3dOek15Tmk5SlRrUkNMVWRXUVV4V1JWaGZOelF6TmpGZk16QXdlRE13TUM1cWNHY3w2MDlmMzEzZTQ4Nzc4YzJjZTUwOGNiN2UzMjBiMDA5ZTc1YWMwMzE4OWVjNTkxOTFlYWY5NzQxYWE5YTczOGZj
179371 Hydraulic and Pneumatic Valves 

BOSTON GEAR BOSTON GEAR

EK71FA00-KS1-KL0

Description

EK71FA00-KS1-KL0 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN

Directional Control Valve; 1/2" NPTF; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever | Spring Return; 150 PSI; -20 To 120 Deg F; Aluminum

Part #

79029

BDI #
179371

Details

2216.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,216.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.454
EAN
0781711790298
Product Group - BDI
F02352
Valve Type
Directional Control
Port Type
1/2" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
-20 To 120 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Directional Control
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
79029
Long Description
Directional Control Valve; 1/2" NPTF; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever | Spring Return; 150 PSI; -20 To 120 Deg F; Aluminum
Overall Height
2.64 Inch | 67.056 Millimeter
Overall Width
1.26 Inch | 32.004 Millimeter
Overall Length
7.14 Inch | 181.356 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh