Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EMSV-12-V-3D-0-115AG
21432066 Hydraulic and Pneumatic Valves 

BUCHER HYDRAULICS BUCHER HYDRAULICS

EMSV-12-V-3D-0-115AG

Description

EMSV-12-V-3D-0-115AG SOLENOID VALVE

Spool Valve; 1.062"-12 UNF Port; 3 Port | 3 Way; 2 Position; 115 VAC; Hydraulic; Spring | Solenoid - Manual Return; 5000 PSI; -40 To 122 Deg F; Viton Seal; Steel

Part #

EMSV-12-V-3D-0-115AG

BDI #
21432066

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BUCHER HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.93
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1.062"-12 UNF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring | Solenoid - Manual Return
Voltage
115 VAC
Media
Hydraulic
Maximum Pressure
5000 PSI
Operating Pressure Range
0 To 5000 PSI
Operating Temperature Range
-40 To 122 Deg F
Seal Type
Viton
Body Material
Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.bucherhydraulics.com
Weight / LBS
2.06
Long Description
Spool Valve; 1.062"-12 UNF Port; 3 Port | 3 Way; 2 Position; 115 VAC; Hydraulic; Spring | Solenoid - Manual Return; 5000 PSI; -40 To 122 Deg F; Viton Seal; Steel
Overall Length
3.5 Inch | 88.9 Millimeter
Overall Height
6.32 Inch | 160.528 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh