Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EVNB401AL-F25A
25545932 Hydraulic and Pneumatic Valves 

SMC SMC

EVNB401AL-F25A

Description

EVNB401AL-F25A VALVE ; PROCESS PILOT

Flow Control Valve; 1" G; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 73 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

EVNB401AL-F25A

BDI #
25545932

Details

158.24 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 158.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Flow Control
Port Type
1" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
Vaccum To 73 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Oil - Vacuum - Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Long Description
Flow Control Valve; 1" G; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 73 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.543 Inch | 90 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Overall Height
4.252 Inch | 108 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh