SMC
SMC
EVNB601AL-F40A
SMC SMC
Description
EVNB601AL-F40A PROCESS VALVE, EURO
Valve; 1-1/2" G Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Air Pilot/Spring Return; 73 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Part #
EVNB601AL-F40A
BDI #
25545931
Details
330.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EVNB601AL-F40A/p/25545931
Your Price
$ 330.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Flow Control
Port Type
1-1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
-14.65 To 73 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
28 Cv Factor | 40MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
7.93664
Long Description
Valve; 1-1/2" G Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Air Pilot/Spring Return; 73 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
4.724 Inch | 120 Millimeter
Overall Width
3.78 Inch | 96 Millimeter
Overall Height
5.787 Inch | 147 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



