https://www.bdiexpress.com/medias/INDSMCVALVEX-EVS7-8-SS-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTh8aW1hZ2UvanBlZ3xhREkzTDJnM1ppOHhNRFl3TlRNM05UWTRORFl6T0M5SlRrUlRUVU5XUVV4V1JWaGZSVlpUTjE4NFgxTlRYekF3WHpNd01IZ3pNREF1YW5CbnxlN2E3NmZlOTI0MDE5MmNlMWUyZmY3NjUwMjRjMjI3MDNmODkyN2IxYTEyZWJiZTRlNTExNjhmNDY1ODg5OGRl
https://www.bdiexpress.com/medias/INDSMCVALVEX-EVS7-8-SS-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTh8aW1hZ2UvanBlZ3xhREkzTDJnM1ppOHhNRFl3TlRNM05UWTRORFl6T0M5SlRrUlRUVU5XUVV4V1JWaGZSVlpUTjE4NFgxTlRYekF3WHpNd01IZ3pNREF1YW5CbnxlN2E3NmZlOTI0MDE5MmNlMWUyZmY3NjUwMjRjMjI3MDNmODkyN2IxYTEyZWJiZTRlNTExNjhmNDY1ODg5OGRl
SMC
SMC
EVS7-8-FG-S-9ZM0-X57(AC120V)
SMC SMC
Description
EVS7-8-FG-S-9ZM0-X57(AC120V) ; VALVE ISO SGL SOL SIZE 2
Solenoid Valve; 5 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
EVS7-8-FG-S-9ZM0-X57(AC120V)
BDI #
18586863
Details
535.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EVS7-8-FG-S-9ZM0-X57(AC120V)/p/18586863
Your Price
$ 535.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.855
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.4/3 Cv Factor | Air - Inert Gas Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.85506
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.87 Inch | 174.5 Millimeter
Overall Height
3.012 Inch | 76.5 Millimeter
Overall Width
1.984 Inch | 50.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

