Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMBV45F25F https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FMBV40F25F-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4N3xpbWFnZS9qcGVnfGFHUmhMMmhtTVM4eE1EazNORGt6TmpnNU1UUXlNaTlOUmxKRVZrTllXRmhZV0ZoZlJrMUNWalF3UmpJMVJsOHpNREI0TXpBd0xtcHdad3w3NTk0ZmQ0NTc2ZmVmMjEwNzE1ZjBmODA1MTFkNmE2NjBmM2RkOTYzZTdjMWM5OWNmMDBiN2I5NjZiYTk1ODU5
19321108 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

FMBV45F25F

Description

FMBV45F25F BALL VALVE ; 4.5" FNST SWIV INLETX 2.5" MNST OUTLET

Ball Valve; 4-1/2" FSNST | 2-1/2" MNST Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSIAluminum

Part #

FMBV45F25F

BDI #
19321108

Details

3364.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,364.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
4-1/2" FSNST | 2-1/2" MNST
Number of Ports/Way
3 Port | 2 Way
Number of Positions
4 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
280 PSI
Operating Pressure Range
0 To 280 PSI
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
FMBV45F25F
Long Description
Ball Valve; 4-1/2" FSNST | 2-1/2" MNST Port; 3 Port | 2 Way; 4 Position; Hydraulic; Hand Lever; 280 PSIAluminum

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh