FESTO
FESTO
FVS-3-1/8 ; 3876
FESTO FESTO
Description
FVS 3-1/8 NR.3876 WHISKER VALVE
Poppet Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; Whisker/Spring Return; 116 PSI; Buna-N; Aluminum
Part #
3876
BDI #
20215626
Details
915.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FVS-3-1-8-;-3876/p/20215626
Your Price
$ 915.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.195
EAN
0000040141638
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Whisker | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
50.75 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
3876
Weight / LBS
0.2866
Product Detail
Pneumatic Valve
Product Specification
Whisker; 3 Way; 2 Position; G1/8" Port; Closed; Single Solenoid; Piloted; Aluminum; Mechanically Actuated; 3.5 to 8BAR Operating Pressure; 20L/MIN Flow Rate
Long Description
Poppet Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; Whisker/Spring Return; 116 PSI; Buna-N; Aluminum
Overall Length
1.417 Inch | 36 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh