GATES
GATES
G96120-3232
GATES GATES
Description
G96120-3232 BALL VALVE ; POR 32FP-32FPBV
Ball Valve; 2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 6175 PSI
Part #
G96120-3232
BDI #
1104065
Details
1508.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G96120-3232/p/1104065
Your Price
$ 1,508.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
7.03
EAN
0770075394723
Product Group - BDI
F02172
Valve Type
Ball
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
6175 PSI
Operating Pressure Range
0 To 6175 PSI
Inch - Metric
Inch
Other Features
Round Style Large ID
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32FP-32FPBV
Manufacturer Internal Number
731700145
Weight / LBS
15.5
Long Description
Ball Valve; 2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 6175 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



