GATES
GATES
G96210-1616
GATES GATES
Description
G96210-1616 BALL VALVE ; POR 16FP-16FP-16FPBV
Ball Valve; 1" FNPT Port; 3 Port | 3 Way; 3 Position; Hydraulic; Handle; 5145 PSI
Part #
G96210-1616
BDI #
1096795
Details
666.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G96210-1616/p/1096795
Your Price
$ 666.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.2
EAN
0770075394778
Product Group - BDI
F02172
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
3 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
5145 PSI
Operating Pressure Range
0 To 5145 PSI
Inch - Metric
Inch
Other Features
Block Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
16FP-16FP-16FPBV
Manufacturer Internal Number
731700195
Weight / LBS
4.85
Long Description
Ball Valve; 1" FNPT Port; 3 Port | 3 Way; 3 Position; Hydraulic; Handle; 5145 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


