FESTO
FESTO
GRE-1/4 ; 10352
FESTO FESTO
Description
GRE-1/4 NR. 10352 ; EXHAUST AIR FLOW CONTROL VALVE
Flow Control Valve; 1/4" G Port; 1 Port | 1 Way; 1 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 158 Deg F; Buna-N Seal
Part #
10352
BDI #
15034076
Details
64.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GRE-1-4-;-10352/p/15034076
Your Price
$ 64.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.09
EAN
4052568002190
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" G
Number of Ports/Way
1 Port | 1 Way
Number of Positions
1 Position
Actuation
Slotted Head Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 158 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw-In Mounting | -10 To 70 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.055
Long Description
Flow Control Valve; 1/4" G Port; 1 Port | 1 Way; 1 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 158 Deg F; Buna-N Seal
Overall Length
0.717 Inch | 18.2 Millimeter
Overall Height
1.264 Inch | 32.1 Millimeter
Overall Width
0.717 Inch | 18.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh