

ASCO VALVE
ASCO VALVE
HC8320G213DC125DC
ASCO VALVE ASCO VALVE
Description
HC8320G213DC125DC SOLENOID VALVE
Solenoid Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 125 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 60 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
320213G75HC
BDI #
20705632
Details
693.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8320G213DC125DC/p/20705632
Your Price
$ 693.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
60 PSI
Operating Pressure Range
0 To 60 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 40 Deg C | Class H | Battery Charging Coil
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 125 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 60 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Length
3.03 Inch | 76.962 Millimeter
Overall Width
1.94 Inch | 49.276 Millimeter
Overall Height
3.64 Inch | 92.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh