

ASCO VALVE
ASCO VALVE
HC8321G001DC250/DC
ASCO VALVE ASCO VALVE
Description
HC8321G001DC250/DC SOLENOID VALVE ; 1/4"X9/32" 3NC BRASS 20.6W
Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 250 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Part #
321001G76HC
BDI #
20705644
Details
1636.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8321G001DC250-DC/p/20705644
Your Price
$ 1,636.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
250 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Class H | Battery Charging Coil | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 250 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Length
3.12 Inch | 79.25 Millimeter
Overall Width
2.907 Inch | 73.838 Millimeter
Overall Height
3.858 Inch | 98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh