

ASCO VALVE
ASCO VALVE
JKC8316G034VDC125/DC
ASCO VALVE ASCO VALVE
Description
JKC8316G034VDC125/DC SOLENOID VALVE ; 1"X 1" 3NC BRASS 20.6/HW
Diaphragm Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 125 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; Viton Seal; Brass
Part #
316034G75JKC V
BDI #
20707278
Details
3778.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKC8316G034VDC125-DC/p/20707278
Your Price
$ 3,778.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
10 To 125 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
12.5 Cv Factor | 1" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Class H - Battery Charging Circuit - Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Diaphragm Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 125 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; Viton Seal; Brass
Overall Width
4.436 Inch | 112.674 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh