

25163295
液压和气动阀门
MISUMI
MISUMI
JNC8-02
MISUMI MISUMI
描述
MISUMI JNC8-02
Throttle Valve; 8MM Nominal Diameter; Knurling; Brass; Black PBT Resin Body Material; NBR Nitrile Rubber Seal; 0 to 0.9MPA Operating Pressure Range; Air Fluid
制造商部件号
JNC8-02
BDI部件号
25163295
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/JNC8-02/p/25163295
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Throttle
产品明细
Throttle Valve
产品规格
8MM Nominal Diameter; Knurling; Brass; Black PBT Resin Body Material; NBR Nitrile Rubber Seal; 0 to 0.9MPA Operating Pressure Range; Air Fluid
详细描述
Throttle Valve; 8MM Nominal Diameter; Knurling; Brass; Black PBT Resin Body Material; NBR Nitrile Rubber Seal; 0 to 0.9MPA Operating Pressure Range; Air Fluid