ARO CORP
ARO CORP
K216SS-120-A
ARO CORP ARO CORP
Description
K216SS-120-A SOLENOID AIR CONTROL VALVE ; 81632663 2POS 4WAY 3/4" PIPE NEMA 4
Solenoid Valve; 3/4" FNPT Port; 5 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; -10 To 180 Deg F; Buna-N Seal; Aluminum
Part #
K216SS-120-A
BDI #
18488838
Details
1769.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/K216SS-120-A/p/18488838
Your Price
$ 1,769.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.59
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
50 To 150 PSI
Operating Temperature Range
-10 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
7.54 Cv Factor | Sturdy Spool | Side Ported | 270 SCFM
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
K216SS-120-A
Weight / LBS
1.3
Long Description
Solenoid Valve; 3/4" FNPT Port; 5 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; -10 To 180 Deg F; Buna-N Seal; Aluminum
Overall Length
10.563 Inch | 268.3 Millimeter
Overall Width
4.438 Inch | 112.725 Millimeter
Overall Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh