PARKER
PARKER
L7054910253
PARKER PARKER
Description
L7054910253 ; AIR VALVE
Flow Control Valve; 1/2" NPT Port; 5 Port | 4 way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 140 PSI; 0 To 125 Deg F; NBR Seal; Aluminum
Part #
L7054910253
BDI #
18180938
Details
1129.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/L7054910253/p/18180938
Your Price
$ 1,129.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.718
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/2" NPT
Number of Ports/Way
5 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
35 To 140 PSI
Operating Temperature Range
0 To 125 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/2" NPT Port; 5 Port | 4 way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 140 PSI; 0 To 125 Deg F; NBR Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



