

ASCO VALVE
ASCO VALVE
L8316G054DC48/DC
ASCO VALVE ASCO VALVE
Description
L8316G054DC48/DC SOLENOID VALVE
Solenoid Diaphragm Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; 48 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Part #
316054G83L
BDI #
20709484
Details
1887.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/L8316G054DC48-DC/p/20709484
Your Price
$ 1,887.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
48 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
10 To 125 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | 72" Continuous Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Diaphragm Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; 48 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Height
5.08 Inch | 129.032 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh