ARO CORP
ARO CORP
M113LR
ARO CORP ARO CORP
Description
M113LR PNEUMATIC VALVE ; 15326754 4-WAY ROTARY LEVER
Flow Control Valve; 3/8" FNPT; 4 Port - 4 Way; 2 Position; Rotary Lever; Pneumatic; 140 PSI; 15 To 122 Deg F; Buna-N; Aluminum
Part #
M113LR
BDI #
18302343
Details
358.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M113LR/p/18302343
Your Price
$ 358.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Rotary Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
20 To 140 PSI
Operating Temperature Range
15 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Max Air Series
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Long Description
Flow Control Valve; 3/8" FNPT; 4 Port - 4 Way; 2 Position; Rotary Lever; Pneumatic; 140 PSI; 15 To 122 Deg F; Buna-N; Aluminum
Overall Height
4.291 Inch | 109 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Overall Length
5.539 Inch | 140.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh