FESTO
FESTO
MHP1-M5H-3/2G-M3-HC ; 197010
FESTO FESTO
Description
MHP1-M5H-3/2G-M3-HC NR. 197010 ; AIR SOLENOID VALVE
Solenoid Valve; M3; 3 Port - 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Manual/Spring Return; 116 PSI; Buna-N; Polyamide
Part #
197010
BDI #
20209928
Details
124.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MHP1-M5H-3-2G-M3-HC-;-197010/p/20209928
Your Price
$ 124.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.021
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M3
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
-13.05 To 116 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Buna-N
Body Material
Polyamide
Inch - Metric
Metric
Other Features
Normally Closed | Rear Plug Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
197010
Weight / LBS
0.02205
Long Description
Solenoid Valve; M3; 3 Port - 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Manual/Spring Return; 116 PSI; Buna-N; Polyamide
Overall Length
1.732 Inch | 44 Millimeter
Overall Width
0.386 Inch | 9.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh