

FESTO
FESTO
MN1H-2-1/2-MS ; 161728
FESTO FESTO
Description
MN1H-2-1/2-MS NR. 161728 ; AIR SOLENOID VALVE 13MM 3100L/MIN FLOW
Diaphragm Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Detent Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Part #
161728
BDI #
15060653
Details
542.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MN1H-2-1-2-MS-;-161728/p/15060653
Your Price
$ 542.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.4
EAN
4052568129248
Product Group - BDI
E02234
Valve Type
Diaphragm | Solenoid
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Detent Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3100 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.881
Long Description
Diaphragm Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Detent Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.638 Inch | 67 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh