SMC
SMC
NAQ5000-N06
SMC SMC
Description
NAQ5000-N06 ; QUICK EXHAUST 3/4 NPT
Diaphragm Valve; 3/4" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Part #
NAQ5000-N06
BDI #
17835251
Details
61.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NAQ5000-N06/p/17835251
Your Price
$ 61.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.801
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Diaphragm Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.433
Long Description
Diaphragm Valve; 3/4" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
3.346 Inch | 85 Millimeter
Overall Height
2.953 Inch | 75 Millimeter
Overall Length
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


