https://www.bdiexpress.com/medias/INDASVVALVEX-8551A313-WSNF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxNzJ8aW1hZ2UvanBlZ3xhR0l5TDJoaFpDOHhNRGd3TkRJNE1UUXdPVFUyTmk5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFek1UTmZWMU5PUmw4ek1EQjRNekF3TG1wd1p3fDgxYWM4NGU4ZWMzODNhOTQxZGFhNmFjNDAzYzBkYjNmOGRmYjc1YzZmZmM2NDk4Yzg5ZjVmM2E4Y2JjY2ExYjM
https://www.bdiexpress.com/medias/INDASVVALVEX-8551A313-WSNF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxNzJ8aW1hZ2UvanBlZ3xhR0l5TDJoaFpDOHhNRGd3TkRJNE1UUXdPVFUyTmk5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFek1UTmZWMU5PUmw4ek1EQjRNekF3TG1wd1p3fDgxYWM4NGU4ZWMzODNhOTQxZGFhNmFjNDAzYzBkYjNmOGRmYjc1YzZmZmM2NDk4Yzg5ZjVmM2E4Y2JjY2ExYjM
ASCO VALVE
ASCO VALVE
NF8551A413AC230/50
ASCO VALVE ASCO VALVE
Description
NF8551A413AC230/50 SOLENOID VALVE ; POR
Spool Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 140 PSI; -40 To 176 Deg F; Polyurethane | Silicone Rubber Seal; Stainless Steel
Part #
551413A67NF
BDI #
20710082
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NF8551A413AC230-50/p/20710082
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
230/50 VAC
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
30 To 140 PSI
Operating Temperature Range
-40 To 176 Deg F
Seal Type
Polyurethane | Silicone Rubber
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Spool Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 140 PSI; -40 To 176 Deg F; Polyurethane | Silicone Rubber Seal; Stainless Steel
Overall Width
4.016 Inch | 102 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Overall Length
6.22 Inch | 158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

