Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NF8551A422AC115/50 https://www.bdiexpress.com/medias/INDASVVALVEX-8551A422-NF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg0NDJ8aW1hZ2UvanBlZ3xhREEyTDJneU9DOHhNRGd3TkRJM01USTROREkxTkM5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFME1qSmZUa1pmTXpBd2VETXdNQzVxY0djfDczOTNlYTM5ZmE1OThjMDkxMzAyYTM2MjEzMzNlNDRkOGQzZThjYWIxYTcxMzg4MjJjZjY3Njg3ZjVjOWRkNzA
20710094 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

NF8551A422AC115/50

Description

NF8551A422AC115/50 SOLENOID VALVE

Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 115/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 140 PSI; -40 To 176 Deg F; Polyurethane - Silicone Rubber Seal; Stainless Steel

Part #

551422A25NF

BDI #
20710094

Details

4294.83 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,294.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
115/50 VAC
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
30 To 140 PSI
Operating Temperature Range
-40 To 176 Deg F
Seal Type
Polyurethane | Silicone Rubber
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.86 Cv Factor | 6MM Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
7
Long Description
Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 115/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 140 PSI; -40 To 176 Deg F; Polyurethane - Silicone Rubber Seal; Stainless Steel
Overall Length
9.291 Inch | 235.991 Millimeter
Overall Height
5.591 Inch | 142.011 Millimeter
Overall Width
4.016 Inch | 102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh