SMC
SMC
NVFM250-N02-00
SMC SMC
Description
NVFM250-N02-00 ; VALVE MECHL 1/4 NPTF
Mechanical Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Spring | Air Pilot - Manual Return; 150 PSI; 41 To 140 Deg F; Metal Seal; Aluminum
Part #
NVFM250-N02-00
BDI #
17853051
Details
88.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVFM250-N02-00/p/17853051
Your Price
$ 88.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Air Pilot - Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
15 To 150 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66
Long Description
Mechanical Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Spring | Air Pilot - Manual Return; 150 PSI; 41 To 140 Deg F; Metal Seal; Aluminum
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
4.654 Inch | 118.2 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


