https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR3-NON-D-DBL-WPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4MnxpbWFnZS9qcGVnfGFEYzRMMmcwWWk4eE1EYzJPVGN5TURnMk9EZzVOQzlKVGtSVFRVTldRVXhXUlZoZlZrWlNNMTlPVDA1ZlJGOUVRa3hmVjFCTVZGOHpNREI0TXpBd0xtcHdad3wzN2NkMmIwMDIyMzJkZDVmZDZjNTA5ZmUyMGFkN2YzZDA2ZWIzYjc1MTMwMzc1ZDQxNDA1MjVmNDBiOGRlYmM0
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR3-NON-D-DBL-WPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4MnxpbWFnZS9qcGVnfGFEYzRMMmcwWWk4eE1EYzJPVGN5TURnMk9EZzVOQzlKVGtSVFRVTldRVXhXUlZoZlZrWlNNMTlPVDA1ZlJGOUVRa3hmVjFCTVZGOHpNREI0TXpBd0xtcHdad3wzN2NkMmIwMDIyMzJkZDVmZDZjNTA5ZmUyMGFkN2YzZDA2ZWIzYjc1MTMwMzc1ZDQxNDA1MjVmNDBiOGRlYmM0
SMC
SMC
NVFR3310-4D-02T
SMC SMC
Description
NVFR3310-4D-02T ; VFR3000 SOL VALVE 4/5 PORT
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
NVFR3310-4D-02T
BDI #
18588194
Details
275.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVFR3310-4D-02T/p/18588194
Your Price
$ 275.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.735
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.8 - 1.6 Cv Factor | Air | Non Plug In | Internal Pilot | Side Ported | With Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.61934
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.087 Inch | 180 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
5.276 Inch | 134 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

