https://www.bdiexpress.com/medias/INDSMCVALVEX-NVFS2200-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MzF8aW1hZ2UvanBlZ3xhR05rTDJoa1pTOHhNRFl3TmpJNE56VTFNalUwTWk5SlRrUlRUVU5XUVV4V1JWaGZUbFpHVXpJeU1EQmZSbDh6TURCNE16QXdMbXB3Wnd8ZmY4NjA5ODBiZDk3M2RhMzNjOWMzOTcyNmM2NTAxMDc5ZGIyMzUwN2U0MDA1MTIzYjIwN2Q1MTNjNzdjZGUxZg
https://www.bdiexpress.com/medias/INDSMCVALVEX-NVFS2200-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MzF8aW1hZ2UvanBlZ3xhR05rTDJoa1pTOHhNRFl3TmpJNE56VTFNalUwTWk5SlRrUlRUVU5XUVV4V1JWaGZUbFpHVXpJeU1EQmZSbDh6TURCNE16QXdMbXB3Wnd8ZmY4NjA5ODBiZDk3M2RhMzNjOWMzOTcyNmM2NTAxMDc5ZGIyMzUwN2U0MDA1MTIzYjIwN2Q1MTNjNzdjZGUxZg
SMC
SMC
NVFS2200-9FZ(AC12V)
SMC SMC
Description
NVFS2200-9FZ(AC12V) ; VALVE SOL
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
NVFS2200-9FZ(AC12V)
BDI #
17853161
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVFS2200-9FZ(AC12V)/p/17853161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.24
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
12 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Without Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.528
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
1.654 Inch | 42 Millimeter
Overall Length
5.925 Inch | 150.5 Millimeter
Overall Width
0.89 Inch | 22.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

