Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg NVHS5500-N06-X1
25759981 Hydraulic and Pneumatic Valves 

SMC SMC

NVHS5500-N06-X1

Description

NVHS5500-N06-X1, LOCK SHUT OFF VALVE *LQA (SMARTCATALOG)

Relief Valve; 3/4" FNPT; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Hand Lever Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

NVHS5500-N06-X1

BDI #
25759981

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
500
Product Group - BDI
F02234
Valve Type
Relief
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Detent | Hand Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | With Locking Hole | Left Side Piping | Red Body and Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.8
Long Description
Relief Valve; 3/4" FNPT; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Hand Lever Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
5.354 Inch | 136 Millimeter
Overall Length
3.543 Inch | 90 Millimeter
Overall Width
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh