SMC
SMC
NVKF334-6G
SMC SMC
Description
NVKF334-6G ; VALVE SOL 3 WAY 12VDC
Poppet Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
NVKF334-6G
BDI #
17853996
Details
62.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVKF334-6G/p/17853996
Your Price
$ 62.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.077
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.25 Cv Factor | Air Fluid | Base Mounted | Grommet - 300MM Lead Wire | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.16993
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.122 Inch | 28.5 Millimeter
Overall Length
2.669 Inch | 67.8 Millimeter
Overall Width
0.807 Inch | 20.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


