SMC
SMC
NVM430-N01-34B
SMC SMC
Description
NVM430N0134B OBSOLETE USE 17874325 06/25 ; VALVE MECHL 1/8 NPT BLACK
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Spring Return; 145 PSI; 23 To 140 Deg F; Aluminum
Part #
NVM430-N01-34B
BDI #
17854071
Details
62.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVM430-N01-34B/p/17854071
Your Price
$ 62.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.167
Product Group - BDI
F02352
Valve Type
Poppet | Mechanical
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Twist Selector | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.29 Cv Factor | For Air/Inert Gas | Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.3674
Long Description
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Spring Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Height
4.059 Inch | 103.1 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh