https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNnxpbWFnZS9qcGVnfGFHVmlMMmhrTkM4eE1EYzJPVEkzT0RBd09UTTNOQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY4d01WOUVYek13TUhnek1EQXVhbkJufGRhN2Q3YWU5N2JkOTZhNjk5YTAyNDJhMWE3MjlmMzJkYTIwMzMyZTAyZTU5YTVlNjYyNTI3YzJjZDZlYTBkN2E
https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNnxpbWFnZS9qcGVnfGFHVmlMMmhrTkM4eE1EYzJPVEkzT0RBd09UTTNOQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY4d01WOUVYek13TUhnek1EQXVhbkJufGRhN2Q3YWU5N2JkOTZhNjk5YTAyNDJhMWE3MjlmMzJkYTIwMzMyZTAyZTU5YTVlNjYyNTI3YzJjZDZlYTBkN2E
SMC
SMC
NVS4124-0211D
SMC SMC
Description
NVS4124-0211D ; VALVE SOL 440VAC
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 480/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4124-0211D
BDI #
17854426
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4124-0211D/p/17854426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.701
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
480/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.54323
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 480/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Height
4.252 Inch | 108 Millimeter
Overall Width
3.307 Inch | 84 Millimeter
Overall Length
6.811 Inch | 173 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

