Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NVS4134-0103D https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNnxpbWFnZS9qcGVnfGFHVmlMMmhrTkM4eE1EYzJPVEkzT0RBd09UTTNOQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY4d01WOUVYek13TUhnek1EQXVhbkJufGRhN2Q3YWU5N2JkOTZhNjk5YTAyNDJhMWE3MjlmMzJkYTIwMzMyZTAyZTU5YTVlNjYyNTI3YzJjZDZlYTBkN2E
18589086 Hydraulic and Pneumatic Valves 

SMC SMC

NVS4134-0103D

Description

NVS4134-0103D ; VS4 CLASS 3 SOL 4/5 PORT

Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum

Part #

NVS4134-0103D

BDI #
18589086

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.698
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.73949
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
7.559 Inch | 192 Millimeter
Overall Height
4.567 Inch | 116 Millimeter
Overall Width
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh