https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNnxpbWFnZS9qcGVnfGFHVmlMMmhrTkM4eE1EYzJPVEkzT0RBd09UTTNOQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY4d01WOUVYek13TUhnek1EQXVhbkJufGRhN2Q3YWU5N2JkOTZhNjk5YTAyNDJhMWE3MjlmMzJkYTIwMzMyZTAyZTU5YTVlNjYyNTI3YzJjZDZlYTBkN2E
https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNnxpbWFnZS9qcGVnfGFHVmlMMmhrTkM4eE1EYzJPVEkzT0RBd09UTTNOQzlKVGtSVFRVTldRVXhXUlZoZlRsWlROREV4TkY4d01WOUVYek13TUhnek1EQXVhbkJufGRhN2Q3YWU5N2JkOTZhNjk5YTAyNDJhMWE3MjlmMzJkYTIwMzMyZTAyZTU5YTVlNjYyNTI3YzJjZDZlYTBkN2E
SMC
SMC
NVS4144-0304F
SMC SMC
Description
NVS4144-0304F ; VALVE SOL 220VAC
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4144-0304F
BDI #
17854755
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4144-0304F/p/17854755
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.872
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Bottom and Side Port - Mounted on Individual Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
6.32726
Long Description
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Width
4.37 Inch | 111 Millimeter
Overall Length
9.685 Inch | 246 Millimeter
Overall Height
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

