Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NVS4414-0007D https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4324-00-D-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2OHxpbWFnZS9qcGVnfGFEQTVMMmhqTnk4NU5qYzBPRGMwTXpVMU56UXlMbXB3Wnd8YzRhM2FkZGQxOTVkNGYzNmFjNWVhNzNiMzE5ZWEzYjEwNGE2MTA0OTExNTgwNWZlNmFkMWM3NDU0OTU3NTZkOA
17855307 Hydraulic and Pneumatic Valves 

SMC SMC

NVS4414-0007D

Description

NVS4414-0007D ; VALVE SOL 24VAC

Solenoid Valve; 5 Port | 4 Way; 3 Position; 24/60 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum

Part #

NVS4414-0007D

BDI #
17855307

Details

292.95 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 292.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.776
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Spring | Solenoid - Spring Return
Voltage
24/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.70858
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24/60 VAC; Pneumatic; Solenoid - Spring | Solenoid - Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Length
8.504 Inch | 216 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Overall Height
1.614 Inch | 41 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh