Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PM133AN https://www.bdiexpress.com/medias/INDAACVALVEXX-PM133-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDZ8aW1hZ2UvanBlZ3xhRFZtTDJnMk1TODVOek00TmpVNE5ERTBOakl5TG1wd1p3fGI1MmVlMTExNDdkNTQ5NjdiZjAzZGI4ZmUyZGU2NTUyNGI4ZmVkZmQxOWU2MDZmZDVkYjcyMjU5NGQyMDVjZWU
15066341 Hydraulic and Pneumatic Valves 

PARKER PARKER

PM133AN

Description

PARKER PM133AN

Pilot Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Solenoid - Air Pilot | Air Pilot Return; 290 PSI; 14 To 194 Deg F; NBR Seal; Brass

Part #

PM133AN

BDI #
15066341

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
Not Available
Media
Hydraulic
Maximum Pressure
290 PSI
Operating Pressure Range
1 To 290 PSI
Operating Temperature Range
14 To 194 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Pilot Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Solenoid - Air Pilot | Air Pilot Return; 290 PSI; 14 To 194 Deg F; NBR Seal; Brass
Overall Length
2.835 Inch | 72 Millimeter
Overall Height
3.996 Inch | 101.5 Millimeter
Overall Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh