GOYEN VALVES
GOYEN VALVES
RCA3D0-331
GOYEN VALVES GOYEN VALVES
Description
RCA3D0-331
Flow Control Valve; 1/8" NPT Port; 2 Port | 2 Way; 2 Position; 100/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot; 125 PSI; −40 To 180 Deg F; NBR Seal; Aluminum
Part #
RCA3D0-331
BDI #
21495422
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/RCA3D0-331/p/21495422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot
Voltage
100/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
−40 To 180 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://goyenmecair.pentair.com
Long Description
Flow Control Valve; 1/8" NPT Port; 2 Port | 2 Way; 2 Position; 100/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot; 125 PSI; −40 To 180 Deg F; NBR Seal; Aluminum
Overall Length
2.165 Inch | 55 Millimeter
Overall Height
3.02 Inch | 76.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh